2-1/2 in. Sch. 10 SS 316L A312 SMLS Pipe Seamless Stainless Steel
2-1/2 in. Sch. 10 SS 316L A312 SMLS Pipe Seamless Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Copper Plated, Stainless
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 2-1/2 in
- Product Type:
- Sprinkler Pipe
- Schedule Class:
- 10