2-1/2 x 19 in. Grooved Schedule 10 Steel Pipe
2-1/2 x 19 in. Grooved Schedule 10 Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-795
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Length:
- 19 in
- Material:
- Steel
- Origin:
- Domestic
- PipeTubing Size:
- 2-1/2 in
- Schedule Class:
- 10
- UL Listed:
- Yes