2-1/2 in. Black Schedule 40 Grooved Pipe

Part #GBPRGRA53L  |  Item #1357930

$ 367.50

Per 21 FT / $17.5 per FOOT

367.5

(Pricing is for 2-1/2 in)
Order in multiples of 21

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #GBPRGRA53KItem #1357929

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 231.84 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GBPRGRA53LItem #1357930

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 367.50 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 3 in

    Part #GBPRGRA53MItem #850752

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 480.27 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 4 in

    Part #GBPRGRA53PItem #1357931

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 684.39 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 6 in

    Part #GBPRGRA53UItem #850760

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,203.51 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-53A

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Grade: A

Material: Carbon Steel

Origin: Global

Pipe Tubing Size: 2-1/2 in

Type: GBPRGRA53L