2-1/2 in. Blind 150# Carbon Steel Raised Face Weld Flange

You last purchased this on
 

2-1/2 in. Blind 150# Carbon Steel Raised Face Weld Flange

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Blind 150# Carbon Steel Raised Face Weld Flange

  • Fast #
  • Part #TRFBFL
  • Item #4115764
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Flange Type:
Blind, Raised Face
Material:
Carbon Steel
Pressure Class:
150#