2-1/2 in. Blind 300# 316L Stainless Steel Raised Face Flange
Part #IS3006LRFBFL | Item #4286491
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
Specifications
ASTM Specifications: ASTM A-182
Clean Bagged: No
End Connection 1: Blind
End Connection 2: Blind
End Connections: Blind
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Flange Type: Raised Face
Material: Stainless Steel
Material Type: 316L
Origin: Global
Pressure Class: 300#