2-1/2 in. Butt Weld 304 Stainless Steel Cap

You last purchased this on
 
DK-LOK®

2-1/2 in. Butt Weld 304 Stainless Steel Cap

This product requires certification to purchase.
You last purchased this on
 
DK-LOK®

2-1/2 in. Butt Weld 304 Stainless Steel Cap

  • Fast #
  • Part #G16W74L
  • Item #4830688
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • WELD END CAP
  • 16W - WELD CAP - 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
Material:
Stainless Steel
Material Type:
304
Origin:
Global