2-1/2 in. Butt Weld Schedule 10 Long Radius Global 304L Stainless Steel 90 Degree Elbow
2-1/2 in. Butt Weld Schedule 10 Long Radius Global 304L Stainless Steel 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1170-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B16.9
- ASME:
- ASME SA-403
- ASTM:
- ASTM A-403 WPW
- Application:
- Residential
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Elbow, Long Radius
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 10
- UL Listed:
- No