2-1/2 in. Butt Weld Schedule 40 304L Stainless Steel Long Radius 90 Degree Elbow

Part #IS44LW9L

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L

Schedule Class: 40