2-1/2 in. Butt Weld Schedule 40 304L Stainless Steel Short Radius 90 Degree Elbow

Part #IS44LWSR9L  |  Item #3811848

$ 55.50 EACH
(Pricing is for 2-1/2 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  1250
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #IS44LWSR9GItem #1323192

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.60 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1-1/4 in

    Part #IS44LWSR9HItem #3266468

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 46.20 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1-1/2 in

    Part #IS44LWSR9JItem #1323194

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.80 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2 in

    Part #IS44LWSR9KItem #404607

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.70 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2-1/2 in

    Part #IS44LWSR9LItem #3811848

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.50 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3 in

    Part #IS44LWSR9MItem #397398

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.80 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 4 in

    Part #IS44LWSR9PItem #1323196

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.20 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 6 in

    Part #IS44LWSR9UItem #1323197

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 206.70 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 8 in

    Part #IS44LWSR9XItem #1323199

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 603.76 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: [Short Radius, Straight]

Material: Stainless Steel

Material Type: 304L

Schedule Class: 40