2-1/2 in. 304 Stainless Steel Sanitary Ferrule
2-1/2 in. 304 Stainless Steel Sanitary Ferrule
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Ferrule, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Weight:
- 0.33 lb