316L Stainless Steel PL Tee
316L Stainless Steel PL Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 27-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Ferrule, Long, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Weight:
- 0.33 lb