2-1/2 in. Clamp x Butt Weld 304L Stainless Steel Long Ferrule

Part #GL14AM74L

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Clamp

End Connection 2: Butt Weld

End Connections: Clamp x Butt Weld

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304