2 in. 316L Polished Stainless Steel 90 Degree Weld Elbow
2 in. 316L Polished Stainless Steel 90 Degree Weld Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Ferrule, Long, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 316L