2-1/2 in. Clamp x MPT Global 304L Stainless Steel Adapter
2-1/2 in. Clamp x MPT Global 304L Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- MPT
- End Connections:
- Clamp x MPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Adapter, Straight
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global