2-1/2 in. Copper Clean and Bagged Tee

Part #CBCTL  |  Item #440498  |  Manufacturer Part #9104450CB

$ 131.36 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #CBCTAItem #440381Mfr. Part #9095550CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.61 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #CBCTBItem #440403Mfr. Part #9096000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.15 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CBCTCItem #440414Mfr. Part #9096500CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.14 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CBCTDItem #301954Mfr. Part #9097200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.99 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CBCTFItem #301923Mfr. Part #9098400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.19 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CBCTGItem #301924Mfr. Part #9099300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.56 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBCTHItem #301925Mfr. Part #9100050CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.72 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBCTJItem #301926Mfr. Part #9101150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.90 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CBCTKItem #301927Mfr. Part #9102600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 71.43 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CBCTLItem #440498Mfr. Part #9104450CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 131.36 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CBCTMItem #440508Mfr. Part #9106600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 188.80 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CBCTPItem #440528Mfr. Part #9112150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 442.24 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #CBCTSItem #440548Mfr. Part #9115600CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,048.64 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ANSI Specifications: [ANSI B16.22, ANSI 61]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: Medical Gas

CSA Certified: CSA B125

Clean Bagged: Yes

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connections: Sweat

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61