2-1/2 in. Copper Slip Coupling (Clean & Bagged, 2-5/8 in. OD)
2-1/2 in. Copper Slip Coupling (Clean & Bagged, 2-5/8 in. OD)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The repair coupling features solder cups and no stop.
- The fitting provides a means to connect/repair two lengths of tube.
- Dezincification resistant
- CB Cleaned and Bagged for Oxygen Service (Medical Gas)
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Medical Gas
- CSA Certified:
- CSA B125
- Clean Bagged:
- Yes
- Diameter - Outside:
- 2-5/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Slip Coupling
- Length:
- 2-47/50 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Weight:
- 0.66 lb