2-1/2 in. CPVC Schedule 80 Plain End Pipe

Part #CP80PL10

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CP80PD10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #CP80PF10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #CP80PG10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CP80PH10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CP80PJ10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CP80PL10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #CP80PM10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #CP80PP10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

FM Approved: No

Fire Suppression System Rated: No

Length: 10 ft

Material: Plastic

Material Type: CPVC

NSF Certified: No

Pipe Tubing Size: 2-1/2 in

Schedule Class: 80

Type: CP80PL10

UL Listed: No