2-1/2 in. Extra Heavy Carbon Steel Weld Tee

Part #DWXTL  |  Item #15143  |  Manufacturer Part #051022000

$ 67.73 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #DWXTJItem #31537Mfr. Part #051012000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.71 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #DWXTKItem #14280Mfr. Part #051020000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.69 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #DWXTLItem #15143Mfr. Part #051022000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 67.73 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #DWXTMItem #50637Mfr. Part #051030000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.09 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #DWXTPItem #16106Mfr. Part #051040000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 101.98 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #DWXTUItem #33780Mfr. Part #051060000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 195.27 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #DWXTXItem #114009Mfr. Part #051080000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 386.47 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B16.9

ASTM Specifications: ASTM A-234

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connections: Weld

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Tee

Material: Carbon Steel

Schedule Class: Extra Heavy