2-1/2 in. FIPT Threaded Schedule 80 Van Stone Style PVC Flange with Ring
2-1/2 in. FIPT Threaded Schedule 80 Van Stone Style PVC Flange with Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flange Type:
- Reducer
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - High:
- 150
- Schedule Class:
- 80
- Temperature Range:
- Up to 73 Deg F (Up to 23 Deg C)
- Type:
- T700FJTLM06S