2-1/2 in. FNPT 150# Brass Companion Flange
2-1/2 in. FNPT 150# Brass Companion Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Higher corrosion resistance than steel
- Connects to other bolted flanges or flat surfaces
- Manufacturer may vary by location
- Domestic
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.24
- ASTM:
- ASTM B-584
- End Connection 1:
- Flanged
- End Connection 2:
- FPT
- End Connections:
- Flanged x FPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Flange Type:
- Companion
- Height:
- 1-3/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Red Brass
- Material Type:
- DZR
- Origin:
- Domestic
- Pressure Class:
- 150#
- Thickness:
- 0.56 in
- Type:
- BRLFTFL
- Width:
- 7 in