2-1/2 in. FNPT Brass Straight Coupling

Part #BRCL  |  Item #43752  |  Manufacturer Part #111-40

$ 111.89 EACH
(Pricing is for 2-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #BRCLItem #43752Mfr. Part #111-40

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 111.89 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BRCMItem #27138Mfr. Part #111-48

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 170.58 /EACH
    Added to your cart. View Cart

Product Details

  • Material: brass
  • 125#
  • Threaded
  • Domestic

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B16.15

ASME Specifications: ASME B16.15

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 2-22/25 in

Material: Red Brass

Maximum Pressure: 200 psi

Maximum Temperature: 400

NSF Certified: No

Origin: Domestic

Pressure Class: 125#