2-1/2 in. FNPT Global Brass Tee
2-1/2 in. FNPT Global Brass Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 125#
- Threaded
- Material: brass
- Import
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.15
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B-62, ASTM B-584
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-2/5 in
- Material:
- Red Brass
- Origin:
- Global
- Pressure Class:
- 125#