3 x 2 in. 316L Stainless Steel Concentric Weld Reducer

You last purchased this on
 

3 x 2 in. 316L Stainless Steel Concentric Weld Reducer

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. 316L Stainless Steel Concentric Weld Reducer

  • Fast #
  • Part #G22MP76L
  • Item #4829902
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP X FNPT
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • 22MP - CLAMP X FNPT ADAPTER - 2-1/2" X 2-1/2" X 2.094" OAL - (NO HEX), Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
FNPT
End Connections:
Clamp x FNPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Adapter, Straight
IAPMO Listed -:
No
Length:
2-19/100 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
UL Listed:
No