2-1/2 in. Gasket IPS Straight SDR 35 PVC Tee

You last purchased this on
 

2-1/2 in. Gasket IPS Straight SDR 35 PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 

2-1/2 in. Gasket IPS Straight SDR 35 PVC Tee

  • Fast #
  • Part #MUL055229
  • Item #3374702
  • Manufacturer Part #055229
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • High-molecular weight resin
  • CSA B137.2 Certified
  • Engineered thickness for strength
  • PVC compound used in cycle tough IPS fittings will neither rust nor corrode in aggressive soils.
  • Noncorroding PVC will not rust or corrode in aggressive soils
  • High tolerance to water hammer, flexibility allows more shock absorption caused from sudden valve closure
  • Bottle-tight joints exceeding the requirements of CSA B137.2 and ASTM D2241 where the pipe system shall withstand 640 psi for 60-70 seconds
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679, ASTM D-1784, ASTM D-3139
CSA Certified:
CSA B182.1, CSA B182.2, CSA B137.3.99
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
4000 psi
Schedule Class:
SDR 35