2-1/2 in. Lap Joint 150# 304L Stainless Steel Flange

You last purchased this on
 

2-1/2 in. Lap Joint 150# 304L Stainless Steel Flange

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Lap Joint 150# 304L Stainless Steel Flange

  • Fast #
  • Part #IS4LLJFL
  • Item #3811849
  • Manufacturer Part #AC452L-40
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flange Type:
Lap Joint
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No