2-1/2 in. 150# Lap Joint Global Carbon Steel Weld Flange

You last purchased this on
 

2-1/2 in. 150# Lap Joint Global Carbon Steel Weld Flange

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. 150# Lap Joint Global Carbon Steel Weld Flange

  • Fast #
  • Part #GLJFL
  • Item #162852
  • Manufacturer Part #GLJFL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-105
Application:
Residential
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flange Type:
Lap Joint
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No