2-1/2 in. MNPT Square Head Solid Brass Plug

Part #IBLFSHSPL  |  Item #3878165  |  Manufacturer Part #XNL117A-40

$ 76.06 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #IBLFSHSPLItem #3878165Mfr. Part #XNL117A-40

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.06 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IBLFSHSPPItem #3878167Mfr. Part #XNL117A-64

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 230.15 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IBRLFPBItem #3816187Mfr. Part #XNL117A-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.04 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IBRLFSHSPCItem #3816302Mfr. Part #XNL117A-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.37 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IBRLFSHSPDItem #3816306Mfr. Part #XNL117A-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.47 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IBRLFSHSPFItem #3816307Mfr. Part #XNL117A-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.84 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IBRLFSHSPGItem #3816310Mfr. Part #XNL117A-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.94 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBRLFSHSPJItem #4264179Mfr. Part #XNL117A-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.29 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IBRLFSHSPKItem #4264180Mfr. Part #XNL117A-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.92 /EACH
    Added to your cart. View Cart

Product Details

  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation

Lead Law Compliant

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Head Style: Square Head

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Pressure Class: 125#