2-1/2 in. MPT Straight Schedule 80 PVC Plug

Part #P80TPL  |  Item #88480  |  Manufacturer Part #036576

$ 28.48 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #P80TPBItem #88478Mfr. Part #036568

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.88 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #P80TPDItem #456Mfr. Part #PVC 08113 1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.98 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #P80TPFItem #36250Mfr. Part #PVC 08113 1200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.09 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #P80TPGItem #19402Mfr. Part #PVC 08113 1400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.79 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P80TPHItem #3393Mfr. Part #PVC 08113 1600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.59 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P80TPJItem #38805Mfr. Part #PVC 08113 1800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.79 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #P80TPKItem #11719Mfr. Part #PVC 08113 2000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.97 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P80TPLItem #88480Mfr. Part #036576

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.48 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #P80TPMItem #116916Mfr. Part #036577

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.23 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #P80TPPItem #116917Mfr. Part #036578

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.69 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #P80TPUItem #390180Mfr. Part #036579

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.90 /EACH
    Added to your cart. View Cart

Product Details

  • Xirtec PVC Schedule 80 Plug Mt

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970]

Application: [Pharmaceutical, Waterworks]

CSA Certified: CSA B137.3

Clean Bagged: No

End Connection 1: MIP

End Connection 2: MIP

End Connections: MPT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Schedule Class: 80