2-1/2 in. NPS Carbon Steel Extra Heavy Bull Plug
2-1/2 in. NPS Carbon Steel Extra Heavy Bull Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Plug
- Material:
- Carbon Steel
- Schedule Class:
- Extra Heavy