2-1/2 in. OD Tube Stainless Steel Crosse

You last purchased this on
 

2-1/2 in. OD Tube Stainless Steel Crosse

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. OD Tube Stainless Steel Crosse

  • Fast #
  • Part #G9MP74L
  • Item #4831423
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connection 4:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Size 4:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
9 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No