2-1/2 in. 304 Stainless Steel Sanitary Head Double Pin Clamp

You last purchased this on
 

2-1/2 in. 304 Stainless Steel Sanitary Head Double Pin Clamp

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. 304 Stainless Steel Sanitary Head Double Pin Clamp

  • Fast #
  • Part #G13MHHMDP4L
  • Item #4829854
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Pin
End Connection 2:
Pin
End Connections:
Pin
Fits Pipe Size:
2-1/2 in
Fitting Type:
Clamp, Double, Sanitary
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Schedule Class:
Heavy Duty
Weight:
0.836 lb