2-1/2 in. Polypropylene Lockout

You last purchased this on
 

2-1/2 in. Polypropylene Lockout

This product requires certification to purchase.
Brand image
You last purchased this on
 

2-1/2 in. Polypropylene Lockout

  • Fast #
  • Part #AKDD401RD
  • Item #4928986
  • Manufacturer Part #KDD401RD
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hinge-close the two halves over the valve handle
  • Secures with padlock (sold separately), shackle diameter up to 9/32" diameter
  • Enclose and completely surround valve handles
  • Resists solvents, cracking, abrasion, and extreme temperature range (-50° to 360°F)
  • Made of durable polypropylene plastic
  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
360