2-1/2 in. Schedule 10 304L Stainless Steel Type A Stub End

You last purchased this on
 

2-1/2 in. Schedule 10 304L Stainless Steel Type A Stub End

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Schedule 10 304L Stainless Steel Type A Stub End

  • Fast #
  • Part #IS14LWSEAL
  • Item #459283
  • Manufacturer Part #IS14LWSEAL
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Stub End
End Connection 2:
Stub End
End Connections:
Stub End
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
MSS:
MSS Type A
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Schedule Class:
10