2-1/2 in. Schedule 10 316L Stainless Steel Cap

You last purchased this on
 

2-1/2 in. Schedule 10 316L Stainless Steel Cap

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Schedule 10 316L Stainless Steel Cap

  • Fast #
  • Part #IS16LWCAPL
  • Item #79860
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPS
Clean Bagged:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
10