2-1/2 in. Sch. 40 SS 304L A312 Pipe Seamless

You last purchased this on
 

2-1/2 in. Sch. 40 SS 304L A312 Pipe Seamless

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #DSSP44LL
  • Item #1958051
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
Length:
21 ft
Material:
Stainless Steel
Material Type:
304L
Pipe Wall Type -:
Seamless
PipeTubing Size:
2-1/2 in
Product Type:
Seamless Pipe
Schedule Class:
40