2-1/2 in. Schedule 40 304L Welded Stainless Steel Pipe

Part #DSP44LLEK  |  Item #4632260

Call for Pricing per FOOT

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #DSP44LLEKItem #4632260

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-312

Material: Stainless Steel

Material Type: 304L

Pipe Tubing Size: 2-1/2 in

Schedule Class: 40

Type: Welded