2-1/2 in. Schedule 40 Stainless Steel Pipe
2-1/2 in. Schedule 40 Stainless Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-312
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2-1/2 in
- Schedule Class:
- 40
- UL Listed:
- No