2-1/2 in. Sch. 40 SS 316L A312 SMLS Pipe Seamless Stainless Steel

You last purchased this on
 

2-1/2 in. Sch. 40 SS 316L A312 SMLS Pipe Seamless Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Sch. 40 SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #DSSP46LL
  • Item #2128372
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
21 ft
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type -:
Seamless
PipeTubing Size:
2-1/2 in
Product Type:
Seamless Pipe
Schedule Class:
40