2-1/2 in. Schedule 80 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic

You last purchased this on
 

2-1/2 in. Schedule 80 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Schedule 80 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic

  • Fast #
  • Part #DBSPA106B80L
  • Item #403078
  • Manufacturer Part #DBSPA106B80L
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B36.10M
ASTM:
ASTM A-106 Grade B
Application:
Air Lines, Gas, Steam, Water
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
FM Approved:
Yes
Grade:
B
ISO:
ISO 9001
Length:
21 ft
Material:
Carbon Steel
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Wall Type -:
Seamless
PipeTubing Size:
2-1/2 in
Pressure - Maximum:
70000 psi
Schedule Class:
80
UL Listed:
Yes