2-1/2 in. Slip-On 150# Standard Carbon Steel Raised Face Flange

Part #GRFSOFL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Conforms to ASTM A-105, ANSI B16.5

Specifications

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Slip On

End Connection 2: Slip On

End Connections: Slip On

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Flange Type: Raised Face, Slip On

Material: Carbon Steel

Origin: Global

Pressure Class: 150#

Schedule Class: Standard