2-1/2 in. 3000# A105 SW 90 Elbow Forged Steel Socket Weld

You last purchased this on
 

2-1/2 in. 3000# A105 SW 90 Elbow Forged Steel Socket Weld

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. 3000# A105 SW 90 Elbow Forged Steel Socket Weld

  • Fast #
  • Part #FSS9L
  • Item #32678
  • Manufacturer Part #12400125
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Manufacturer may vary by location
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Carbon Steel, Forged Steel
NSF Certified:
No
Pressure Class:
3000#
UL Listed:
No