2-1/2 in. Socket Forged 3000# Steel Tee

FSSTL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Type
Straight

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday