2-1/2 in. Socket Forged Steel Coupling
Part #IFSSCL | Item #1795695 | Manufacturer Part #12402025G
$
24.86
EACH
(Pricing is for 2-1/2 in)
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
End Connection 1: Socket
End Connection 2: Socket
End Connections: Socket
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight
Material: [Carbon Steel, Forged Steel]
Pressure Class: 3000#