2-1/2 in. Socket Schedule 40 Plastic 22-1/2 Degree Elbow
2-1/2 in. Socket Schedule 40 Plastic 22-1/2 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 0.69 lb