2 x 1/2 in. Socket Schedule 80 CPVC Coupling

You last purchased this on
 

2 x 1/2 in. Socket Schedule 80 CPVC Coupling

This product requires certification to purchase.
You last purchased this on
 

2 x 1/2 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #CP80SCL
  • Item #88400
  • Manufacturer Part #059138
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Material Type: CPVC
  • Xirtec Coupling Soc x Soc
  • Schedule: 80
  • Connection: Slip on
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM F-439
Application:
Hot and Cold Water Systems
CSA Certified:
CSA B137.6
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
2-1/2 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
2000
Pressure - Maximum:
2000 psi
Schedule Class:
80
Temperature Range:
Up to 200°F