2-1/2 in. Socket Schedule 80S Straight CPVC Cap

Part #S847025C  |  Manufacturer Part #847-025C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970

Clean Bagged: No

Color Finish: Grey

End Connection 1: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: CPVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Schedule Class: 80S