2-1/2 in. Socket x FIPT Straight Schedule 40 PVC 90 Degree Elbow

Part #S407025  |  Item #835913  |  Manufacturer Part #407-025

$ 15.91 EACH
(Pricing is for 2-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #S407005Item #4486437Mfr. Part #407-005

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.63 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #S407007Item #4486442Mfr. Part #407-007

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.72 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #S407010Item #4486453Mfr. Part #407-010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.35 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #S407012Item #2580Mfr. Part #407-012

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.25 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #S407015Item #4486464Mfr. Part #407-015

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.51 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #S407020Item #4486481Mfr. Part #407-020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.44 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #S407025Item #835913Mfr. Part #407-025

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.91 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #S407030Item #37900Mfr. Part #407-030

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.84 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #S407040Item #502186Mfr. Part #407-040

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.14 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #S407211Item #410447Mfr. Part #407-211

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.99 /EACH
    Added to your cart. View Cart

Product Details

  • PVC SCH 40 pressure fittings used for potable water, chilled water, irrigation, golf course construction, and pool and spa
  • Due to its excellent rigidity, corrosion and chemical resistance properties, it is also used in many chemical related areas
  • Design Standards - NIBCO PVC SCH 40 pressure fittings conform to ASTM Standards D-2466
  • Size Range - 1/2" - 12"

Documents

Specifications

ASTM Specifications: [ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863]

Clean Bagged: No

Color Finish: White

Elbow Degree: 90

End Connection 1: Socket

End Connection 2: FIP

End Connections: Socket x FPT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: [Straight, 90°]

ISO Specifications: ISO 9001

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

Schedule Class: 40

Weight: 47/50