2-1/2 in. Socket x FPT Straight Schedule 40 PVC Adapter

Part #P40SFAL  |  Item #3356  |  Manufacturer Part #PVC 02101 1700

$ 4.38 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #P40SFADItem #50999Mfr. Part #PVC 02101 0600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.49 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #P40SFAFItem #35099Mfr. Part #PVC 02101 0800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.63 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #P40SFAGItem #17879Mfr. Part #PVC 02101 1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.73 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40SFAHItem #947Mfr. Part #PVC 02101 1200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.13 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40SFAJItem #36563Mfr. Part #PVC 02101 1400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.29 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #P40SFAKItem #20441Mfr. Part #PVC 02101 1600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.73 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P40SFALItem #3356Mfr. Part #PVC 02101 1700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.38 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #P40SFAMItem #39987Mfr. Part #PVC 02101 1800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.87 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #P40SFAPItem #23265Mfr. Part #PVC 02101 2000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.77 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #P40SFASItem #5055933Mfr. Part #035568

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.09 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #P40SFAUItem #43215Mfr. Part #035569

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.08 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #P40SFAXItem #26769Mfr. Part #035570

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 69.91 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2466]

Clean Bagged: No

Color Finish: White

End Connection 1: Socket

End Connection 2: FIP

End Connections: Socket x FPT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 3-17/32 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 180 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 40

Type: P40SFAL