2-1/2 in. Standard Weight Forged Steel Weldolet

WOLL

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Class 10,000 Threaded Fittings subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Larger sizes subject to inquiry
  • Manufacturer may vary by location
  • Reducer Couplings available
  • Stainless and other chemistries subject to inquiry
  • Threading Specification ASME B1.20.1

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
4 in - 3 in
Fitting Type
Weldolet
Material
Carbon Steel, Forged Steel
Outlet Size In
2.5
Pressure Class
3000#
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday