2-1/2 in. Standard Weld Chill Ring
2-1/2 in. Standard Weld Chill Ring
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fits Pipe Size:
- 2-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Chill Ring
- Size:
- 2-1/2 in